Motion
SJ208

SIMPLEX
SJ208

SJ Series Screw Jacks, 20 ton Sustaining Capacity, 5 in Stroke -
MI ITEM #05227286
MFR #SJ208
Price$721.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
SJ208

SJ Series Screw Jacks, 20 ton Sustaining Capacity, 5 in Stroke -
MI ITEM #05227286
MFR #SJ208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$721.83/each

Specifications

Dimensions

  • Handle Effort
    15 ton
  • Lowered Height
    11.880 in
  • Stroke
    5.000 in
  • Weight
    17 lbs

Details

  • Capacity
    5 ton
  • Power Source
    Mechanical
  • Series / Type
    SJ Series / Screw Jack

Overview

Mfr description
SJ208 SCREW JACKS
  • Positive welded stop for safety
  • Supports loads indefinitely, and will not creep down
  • Carry handle for easy of transport
  • Four holes for easy positioning of lever bar
  • 9° tilt saddle assists in centering load point
  • Manufacturer: Simplex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought