Specifications
Dimensions
- Inlet Port Size1-1/4 in NPT
- Max ft of Head350 ft
- Outlet Port Size1 in NPT
Details
- Maximum Flow Rate14 gpm
- Pump Body MaterialCast Iron
- SealCeramic/Carbon
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignPedestal Mount
- Wetted MaterialsCast Iron