Motion
SS5Y5-10S3V-08B-N7

SMC CORP OF AMERICA
SS5Y5-10S3V-08B-N7

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #05231865
MFR #SS5Y5-10S3V-08B-N7
Price$562.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10S3V-08B-N7

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #05231865
MFR #SS5Y5-10S3V-08B-N7

Mfr description
SS5Y5-10S3V-08B-N7 SS5Y5 8 STA MANIFOLD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$562.17/each

Specifications

Dimensions

  • Overall Height
    73.2 mm
  • Overall Length
    212.7 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air
  • For Use With Series
    SY5000
  • Manifold Port(s)
    1/4 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Model
    Side Ported, Serial Interface
  • Mounting Type
    Direct
  • Number Of Stations
    8
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Unit Specification
    CC-Link
  • Wiring Type
    Serial Transmission System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)