Motion
8GHS75FS
General Purpose Socket - Brass Body Material, Unvalved, 3/4 NPSM, 3/4 – 14 Female Thread, 1300 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #05233808
MFR #8GHS75FS
Price$57.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Brass Body Material, Unvalved, 3/4 NPSM, 3/4 – 14 Female Thread, 1300 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #05233808
MFR #8GHS75FS

Mfr description
8GHS75FS SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.43/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPSM
  • Body Size
    1 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    5200 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/4 NPSM, 3/4 – 14 Female Thread
  • Flow Rate
    140.00 gpm
  • Hose Connection Type
    Female NPSM
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Unvalved
  • Working Pressure
    1300 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)