Motion
HCPAS206-20-TRL

PEER BEARING CO (SKF)
HCPAS206-20-TRL

Pillow Block Ball Bearing Unit - Tapped Base, 1-1/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05233859
MFR #HCPAS206-20-TRL
List Price$133.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
HCPAS206-20-TRL

Pillow Block Ball Bearing Unit - Tapped Base, 1-1/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05233859
MFR #HCPAS206-20-TRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.71/each for your price

Overview

Mfr description
HCPAS206-20XT MOUNTED UNIT

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    3.0000 in
  • Base To Bore Centerline
    1.6875 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    R-Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.3750 in
  • Overall Length
    4.0000 in
  • Base Width
    1.5000 in
  • Bolt Size
    7/16 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    HCPAS
  • Replacement Bearing
    HC206-20
  • UPC_NO
    1200106994114
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590436514
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought