Motion
IP12G
Linear Ball Bearing - IP Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, Sealed
MI ITEM #05233869
MFR #IP12G
Your Price$23.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - IP Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, Sealed
MI ITEM #05233869
MFR #IP12G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.80/each(List $27.37)

Overview

Mfr description
IP12G LINEAR BEARING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.6250 in
  • Closure Type
    Sealed
  • Series
    IP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text