Motion
24B624

GRACO INC
24B624

Diaphragm Kit - For 1 in Husky® 1050 Pumps, TPE Diaphragm
Mi Item #05233878
MFR #24B624
Price$215.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24B624

Diaphragm Kit - For 1 in Husky® 1050 Pumps, TPE Diaphragm
Mi Item #05233878
MFR #24B624

Mfr description
24B624 KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.52/each

Specifications

Dimensions

  • Pump Size
    1 in

Details

  • Description Keyword
    For 1 in Husky® 1050 Pumps
  • Diaphragm Material
    TPE
  • Made to Order
    Yes
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • UPC_NO
    633955261723

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)