Motion
22LG5K
72771953 Lifeguard Sleeve - Nylon Material
Mi Item #05234357
MFR #22LG5K
Price$16.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72771953 Lifeguard Sleeve - Nylon Material
Mi Item #05234357
MFR #22LG5K

Mfr description
22LG5K 7277-1953 5/8" LIFE GUARD SLEEVE
  • Provides containment of up to 10,000 psi (68.9 MPa) bursts; Protects against 5,000 psi (34.5 MPa) pinhole leaks at +212°F (+100°C) for up to five minutes; Handles hydraulic fluids and biodiesel fuel; Allows fluid to safely escape down the length of the assembly; Creates noticeable spill for hose failure detection; Correlates to ISO 3457 and meets MSHA’s flame resistance requirements; No other sleeve provides this level of protection; Patented system includes Gates hose, couplings, sleeve and channel clamps.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.94/each

Specifications

Dimensions

  • Weight
    0.15 lbs

Details

  • Accessory Type
    Lifeguard Sleeve
  • Additional Details
    Lifeguard™ sleeves contain and effectively redirect fluid during a pinhole leak or burst failure. Line-of-sight protective sleeving used as a hose guard to protect operators, equipment and the environment, providing containment up to 70 MPa bursts and pinhole leaks up to 35,0 MPa. Correlates to ISO 3457 and meets MSHA's flame resistance requirements. Avoid personal injury by using Gates® Lifeguard™. Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Description
    Gates has engineered the first effective, economical alternative to costly metal shielding or rerouting of hose lines. The LifeGuard® sleeving system is designed to protect operators, equipment and the environment from the hazards of catastrophic hydraulic hose failure – a level of protection previously unavailable.
  • End Type
    LG5K
  • Fitting Type
    Sleeve
  • Harmonization Code
    5909.00.2000
  • Manufacturer Catalog Number
    7277-1953
  • Manufacturer Upc Number
    770075461982
  • Material
    Nylon
  • Product Types
    Lifeguard Sleeve
  • Standards Met
    MSHA approved
  • Temperature Range
    -40 to +121 C), -40 to +250 F
  • UPC_NO
    770075461982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)