Motion
0020-1L-0002-2-R02

DANFOSS VACON
0020-1L-0002-2-R02

VACON® Variable Frequency AC Drive - Input Phase 1, Supply Voltage 208-240 V ac, 1/2 hp Normal Duty, Output Current 2.4 A Normal Duty, IP 20 Rating, 45/66 Hz, Frequency Control, Vector Control
MI ITEM #05234537
MFR #0020-1L-0002-2-R02
Your Price$648.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VACON
0020-1L-0002-2-R02

VACON® Variable Frequency AC Drive - Input Phase 1, Supply Voltage 208-240 V ac, 1/2 hp Normal Duty, Output Current 2.4 A Normal Duty, IP 20 Rating, 45/66 Hz, Frequency Control, Vector Control
MI ITEM #05234537
MFR #0020-1L-0002-2-R02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$648.97/each(List $746.32)

Overview

Mfr description
VACON0020-1L-0002-2-R02 135U4739
  • Packed with functionality and possibilities to bring any machine control to a completely new level
  • The compact size in combination with a wide power range is the base
  • Built-in RS-485 interface, featuring Modbus RTU, offers a cost-effective and simple, industry standard, serial communication interface
  • Can also be connected to a variety of additional communications standards including CANOpen, DeviceNet and Profibus DP through simple to add option cards
  • Additionally, easy-to-access I/O terminals, built-in DIN rail mounting and the MCA parameter copying tool which can clone settings without main power to the drive are all examples of features that help reduce startup time

Specifications

  • Number Of Input Phases
    1 ph
  • Drive Supply Voltage
    208/240 V ac
  • Horsepower Rating Normal Duty
    1/2 hp
  • Output Current Normal Duty
    2.4 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Operation Mode
    Frequency Control, Vector Control
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20
  • Input Current
    3.6 (1 min/10 min) A
  • Input Frequency Rating
    45/66 Hz
  • Overall Depth
    99 mm
  • Overall Dim Height Width Depth
    160 x 66 x 99 mm
  • Overall Height
    160 mm
  • Overall Width
    66 mm
  • Operating Temperature Range
    -10 to +50 °C
  • Number Of Analog Inputs
    2
  • Number Of Digital Inputs
    6
  • Number Of Analog Outputs
    1
  • Number Of Digital Outputs
    2
  • Number Of Digital Outputs Relays
    3
  • Mounting Type
    DIN Rail
  • Keypad / Display
    Alpha-Numeric LED
  • PI / PID Controller
    PID Controller
  • Pulse Train Input Capability
    Yes
  • Serial Communication Device Net
    Option Card
  • Serial Communication Interbus S
    Standard RS485, Others with Option Card
  • Serial Communication Modbus
    Standard
  • Serial Communication Profibus Dp
    Option
  • Encoder Connection
    Yes
  • Remote Keypad
    Optional
  • Typical Application
    Conveyors, Fans, Packaging, Processing, Pumps, Washing Machines
  • Trade / Brand Name
    Vacon
  • Weight
    1.20 lbs
  • Warranty
    18 months from the delivery or 12 months from the commissioning whichever expires first.
  • Agency Listing
    CE, UL, cUL
  • Standards Met
    C-Tick, CB, CE, EN 61800, EN 61800-3, GOST-R, IEC, IEC 61131-3, UL
  • Technical Specifications
  • Additional Details
    Programmable I/O Terminals;User Updateable Software
  • Manufacturer Catalog
  • Instruction Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text