Motion
0020-1L-0004-2-R02

DANFOSS VACON
0020-1L-0004-2-R02

VACON® Variable Frequency AC Drive - Input Phase 1, Supply Voltage 208 to 240 V ac, 1 hp Normal Duty, Output Current 3.7 A Normal Duty, IP 20 Rating, 45/66 Hz, Frequency Control, Vector Control
Mi Item #05234539
MFR #0020-1L-0004-2-R02
Price$775.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VACON
0020-1L-0004-2-R02

VACON® Variable Frequency AC Drive - Input Phase 1, Supply Voltage 208 to 240 V ac, 1 hp Normal Duty, Output Current 3.7 A Normal Duty, IP 20 Rating, 45/66 Hz, Frequency Control, Vector Control
Mi Item #05234539
MFR #0020-1L-0004-2-R02

Mfr description
VACON0020-1L-0004-2-R02 135N6717
  • Packed with functionality and possibilities to bring any machine control to a completely new level
  • The compact size in combination with a wide power range is the base
  • Built-in RS-485 interface, featuring Modbus RTU, offers a cost-effective and simple, industry standard, serial communication interface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$775.34/each

Specifications

Dimensions

  • Input Current
    5.6 (1 min/10 min) A
  • Overall Depth
    102 mm
  • Overall Dim Height Width Depth
    195 x 90 x 102 mm
  • Overall Height
    195 mm
  • Overall Width
    90 mm
  • Weight
    1.50 lbs

Details

  • Additional Details
    Programmable I/O Terminals;User Updateable Software
  • Agency Listing
    CE, UL, cUL
  • Drive Supply Voltage
    208/240 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Encoder Connection
    Yes
  • Horsepower Rating Normal Duty
    1 hp
  • Input Frequency Rating
    45/66 Hz
  • Instruction Manual
  • Keypad / Display
    Alpha-Numeric LED
  • Manufacturer Catalog
  • Mounting Type
    DIN Rail
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    6
  • Number Of Digital Outputs
    2
  • Number Of Digital Outputs Relays
    3
  • Number Of Input Phases
    1 ph
  • Operating Temperature Range
    -10 to +50 °C
  • Operation Mode
    Vector Control, Frequency Control
  • Output Current Normal Duty
    3.7 A
  • PI / PID Controller
    PID Controller
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Remote Keypad
    Optional
  • Serial Communication Device Net
    Option Card
  • Serial Communication Interbus S
    Standard RS485, Others with Option Card
  • Serial Communication Modbus
    Standard
  • Serial Communication Profibus Dp
    Option
  • Standards Met
    C-Tick, CB, CE, EN 61800, EN 61800-3, GOST-R, IEC, IEC 61131-3, UL
  • Technical Specifications
  • Trade / Brand Name
    Vacon
  • Typical Application
    Conveyors, Fans, Packaging, Processing, Pumps, Washing Machines
  • Warranty
    18 months from the delivery or 12 months from the commissioning whichever expires first.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)