Motion
0020-3L-0012-2-R02

DANFOSS VACON
0020-3L-0012-2-R02

VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 208-240 V ac, 4 hp Normal Duty, Output Current 12.5 A Normal Duty, IP 21 Rating, 45/66 Hz, Frequency Control, Vector Control
Mi Item #05234550
MFR #0020-3L-0012-2-R02
Price$1,680.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VACON
0020-3L-0012-2-R02

VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 208-240 V ac, 4 hp Normal Duty, Output Current 12.5 A Normal Duty, IP 21 Rating, 45/66 Hz, Frequency Control, Vector Control
Mi Item #05234550
MFR #0020-3L-0012-2-R02

Mfr description
VACON0020-3L-0012-2-R02 135N4719
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,680.11/each

Specifications

Dimensions

  • Input Current
    18.8 (1 min/10 min) A
  • Overall Depth
    165 mm
  • Overall Dim Height Width Depth
    370 x 165 x 165 mm
  • Overall Height
    370 mm
  • Overall Width
    165 mm
  • Weight
    18.00 lbs

Details

  • Drive Supply Voltage
    208/240 V ac
  • Enclosure Rating
    IP 21
  • Enclosure Type
    IP21
  • Horsepower Rating Normal Duty
    4 hp
  • Input Frequency Rating
    45/66 Hz
  • Mounting Type
    DIN Rail
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    6
  • Number Of Digital Outputs
    2
  • Number Of Input Phases
    3 ph
  • Operating Temperature Range
    -10 to +50 °C
  • Operation Mode
    Frequency Control, Vector Control
  • Output Current Normal Duty
    12.5 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Standards Met
    C-Tick, CB, CE, EN 61800, EN 61800-3, GOST-R, IEC, IEC 61131-3, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)