Motion
20-110-30-psi/kPa-1/8

NOSHOK INC
20-110-30-psi/kPa-1/8

Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 30 psi/kPa, 1/8 NPT Back Conn
Mi Item #05234613
MFR #20-110-30-psi/kPa-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
20-110-30-psi/kPa-1/8

Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 30 psi/kPa, 1/8 NPT Back Conn
Mi Item #05234613
MFR #20-110-30-psi/kPa-1/8

Mfr description
20.110.30-PSI/KPA 1/8 GAUGE
  • Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
  • Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
  • Cleaning for Oxygen Service (O<sub>2</sub>) is available only for dry or HL (Halocarbon) filled gauges.
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2.0000 in

Details

  • Accuracy
    2.5 %
  • Ambient Temperature Range
    -40 to 140
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)