Motion
JP25G
Linear Ball Bearing - JP Series, 25 mm Shaft Diameter, 59 mm Overall Length, 980 N Load Capacity, Closed
Mi Item #05234687
MFR #JP25G
Price$45.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - JP Series, 25 mm Shaft Diameter, 59 mm Overall Length, 980 N Load Capacity, Closed
Mi Item #05234687
MFR #JP25G

Mfr description
JP25G JUS METRIC LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.02/each

Specifications

Dimensions

  • Overall Length
    59 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    980 N
  • Operating Temperature Range
    176 °F
  • Series
    JP
  • Static Load Capacity
    1560 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)