Specifications
Dimensions
- SizeUniversal
Details
- Attachment TypeUncorded
- DisposableYes
- Insertion MethodPush-In Stem
- Manufacturer Upc Number10093045934017
- Noise Reduction Rating Nrr29 dB
- Package Quantity100
- Plug ColorSilver
- Plug MaterialFoam
- Plug ShapePod
- Product LineE-A-R, Pistonz
- Standards MetCSA Class AL
- UPC_NO10093045934017
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)