Specifications
Dimensions
- Fixed Or Adjustable HeightFixed Height
- Overall Depth13 in
- Overall Height12-1/12 in
- Overall Width2 in
Details
- For Use With1/3 hp Industrial Grade Fans
- Mount TypeWall Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)