Motion
9175H
Wall Mountable Fan - 30 in Diameter, Direct Drive, Steel Blade Material, 5570 cfm, 7480 cfm, 8780 cfm Air Flow Rate, 1/3 hp, 1.65 A, 2.8 A, 2 A, 10 ft Cord Length
MI ITEM #05235006
MFR #9175H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mountable Fan - 30 in Diameter, Direct Drive, Steel Blade Material, 5570 cfm, 7480 cfm, 8780 cfm Air Flow Rate, 1/3 hp, 1.65 A, 2.8 A, 2 A, 10 ft Cord Length
MI ITEM #05235006
MFR #9175H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9175H - 30" OSCILLATING ASSEMBLED HEAD (

Specifications

  • Diameter
    30 in
  • Maximum Air Flow
    8780 cfm
  • Number Of Speeds
    3
  • Blade Material
    Steel
  • Oscillating
    Oscillating
  • Mount Type
    Ceiling, Wall
  • Cord Length
    10 ft
  • Oscillating Range
    90 °
  • Guard Material
    Steel
  • Speed
    1075 rpm, 800 rpm, 925 rpm
  • Voltage
    120 V
  • Amperage
    1.65 A, 2.8 A, 2 A
  • Horsepower
    1/3 hp
  • Sound Level
    64/72 dB(a)
  • Standards Met
    ETL, OSHA
  • Overall Depth
    33-1/2 in
  • Overall Height
    33-1/2 in
  • Overall Width
    17-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought