Motion
M11060TU
M11060TU 110 X 115 X 60mm Steel PTFE Sleeve Bearing
MI ITEM #05235128
MFR #M11060TU
Your Price$31.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M11060TU 110 X 115 X 60mm Steel PTFE Sleeve Bearing
MI ITEM #05235128
MFR #M11060TU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.27/each(List $45.02)

Overview

Mfr description
M11060TU 110 X 115 X 60MM STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    115 mm
  • Description
    M11060TU 110 X 115 X 60mm Steel PTFE Sleeve Bearing
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802069315
  • UPC_NO
    00846802069315
  • Manufacturer Catalog Number
    M11060TU
  • Branding
    ISOSTATIC TU
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    109.946 to 110.000 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought