Motion
CF400-13CS
4 ID CS Crimp Style Ferrule 5.063 ID, 4-61/64
Mi Item #05235171
MFR #CF400-13CS
Price$46.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 ID CS Crimp Style Ferrule 5.063 ID, 4-61/64
Mi Item #05235171
MFR #CF400-13CS

Mfr description
CF400-13CS CRIMP STYLE FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.06/each

Specifications

Dimensions

  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Weight
    1.7 lbs

Details

  • Additional Details
    King Crimp Style
  • Application
    Not for use with steam service
  • Fitting Connection Family
    King Crimp
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)