Motion
CF400-2SS
4 ID 304SS Crimp Style Ferrule 4.375 ID, 4-17
Mi Item #05235184
MFR #CF400-2SS
Price$125.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 ID 304SS Crimp Style Ferrule 4.375 ID, 4-17
Mi Item #05235184
MFR #CF400-2SS

Mfr description
CF400-2SS CRIMP STYLE FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.90/each

Specifications

Dimensions

  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Outer Diameter
    4.3125 in
  • Weight
    1.405 lbs

Details

  • Additional Details
    Crimp Style
  • Application
    Sanitary
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CF400-2SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 PSI, 20.68 bar
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    Ferrule
  • Working Pressure
    150 to 300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)