Specifications
Dimensions
- Hose Inside Diameter4 in
- Inside Diameter4.0000 in, 100 mm
- Weight1.43 lbs
Details
- Fitting Connection FamilyKing Crimp
- Fitting TypeClamp
- MaterialSteel
- Product TypesFerrule
- Working Pressure150 to 300 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)