Motion
CF400-4SS
4 ID 304SS Crimp Style Ferrule 4.5 ID, 4-25/6
MI ITEM #05235189
MFR #CF400-4SS
Price$125.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 ID 304SS Crimp Style Ferrule 4.5 ID, 4-25/6
MI ITEM #05235189
MFR #CF400-4SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.90/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    4.3910 in - 4.4380 in
  • End 1 Size
    4.0000 in
  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Size
    4.0000 in
  • Weight
    1.457 lbs

Details

  • Application
    Sanitary
  • Compatible Banding Types
    King Crimp
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CF400-4SS
  • Material
    Stainless Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 PSI, 20.7 bar
  • Plating
    Uncoated
  • Product Types
    Ferrule
  • Seal Type
    King Crimp
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    King Crimp Style Ferrule
  • Working Pressure
    150 to 300 psi

Overview

Mfr description
CF400-4SS CRIMP STYLE FERRULE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought