Motion
CDBM2RA25-75A-HN

SMC CORP OF AMERICA
CDBM2RA25-75A-HN

CYL, RND BODY, END LOCK, A-SW
MI ITEM #05235224
MFR #CDBM2RA25-75A-HN
Price$96.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBM2RA25-75A-HN

CYL, RND BODY, END LOCK, A-SW
MI ITEM #05235224
MFR #CDBM2RA25-75A-HN

Mfr description
CDBM2RA25-75A-HN CYL, RND BODY, END
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.84/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Cylinder Size
    Standard
  • Overall Height
    30.3 mm
  • Overall Length
    182 mm
  • Overall Width
    33.5 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    288 N
  • Push Force At 100 Psi
    344 N
  • Rod Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Direct
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Lock Type
    End Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Direct Mount
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CM2
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)