Motion
GY60A1R100FT

RENOLD JEFFREY
GY60A1R100FT

Synergy Longer Life Chain
MI ITEM #05235464
MFR #GY60A1R100FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
GY60A1R100FT

Synergy Longer Life Chain
MI ITEM #05235464
MFR #GY60A1R100FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60 RIV SYNERGY 100FT REEL CHAIN
  • Plate Shape – wide waist profile for improved stress distribution; plate thickness maximized within the constraints of the Standard.
  • Bushes – solid extruded bush provides improved roundness and strength compared to curled bushes. Profiled ends improve bearing area and extend wear life.
  • Hole Quality – triple punch holing ensures controlled positional location of pin and bushing for even wear.
  • Interference Fits – optimized to ensure maximize fatigue life.
  • Fatigue Resistance – pre-stressed surfaces increase fatigue resistance.
  • Wear Resistance – profiled components and special pin surface coating enhance wear resistance.
  • Connecting Link – unique in design, allowing for a chain system with no component weaker than another.

Specifications

  • Additional Details
    Synergy was created to meet a specific requirement of our customers: Improved chain performance resulting in better value. Synergy is the only true high-performance chain on the market. Engineers and maintenance professionals around the world endorse the wear resistance and exceptional working life of this remarkable chain technology. New specially formulated lubricant has improved initial wear life by up to 50%. Renold Synergy should be lubricated as normal when in operation. Available in ANSI Standard sizes ranging from 35 to 160 in simplex, duplex, and triplex construction. Available in British Standard sizes ranging from 06B to 24B in simplex, duplex, and triplex construction. Make your business more efficient. Contact your local Renold distributor to put Renold Synergy to work for you today.
  • Application
    Pharmaceutical, Bottling, Fruit Washing, Iron & Steel, Packaging, Confectionary, Tire Manufacture, Timber Processing, Textiles, Pipe Handling Conveyor, Fiberglass Insulation, Wood Board Processing, Breeze Block Manufacturing, Bakery, Blast Freezer, Wool Processing, Furnace Conveyor, and Steel Crusher.
  • Inside Width
    0.7500 in
  • Pin Diameter
    0.5000 in
  • Pin Length
    5.9380 in
  • Plate Height
    1.6630 in
  • Chain Number & Pitch
    60A - 1 3/4 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text