Motion
E177
Motor Module Replacement Motor - 1/3 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 56 Frame, TE (Totally Enclosed) Enclosure, 50/60 Hz, 1430 rpm - 1750 rpm Base, Special Mount, Continuous Duty
Mi Item #05235531
MFR #E177
Price$502.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Motor Module Replacement Motor - 1/3 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 56 Frame, TE (Totally Enclosed) Enclosure, 50/60 Hz, 1430 rpm - 1750 rpm Base, Special Mount, Continuous Duty
Mi Item #05235531
MFR #E177

Mfr description
E177 1/3HP 56FRAME 230/460 MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$502.96/each

Specifications

Dimensions

  • Frame Size
    56
  • Service Factor
    1.25
  • Torque
    1 ft-lbs
  • Weight
    21 lbs

Details

  • Base RPM
    1430 rpm - 1750 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® brand motor modules designed to fit on gear reducers with tapered input shafts.
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    75.5 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382105747
  • Max Allowable Current
    0.6 A, 1.2 A
  • Maximum Speed
    1750 rpm
  • Model
    CE86
  • Motor Category
    Motor Module Replacement Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Definite Purpose Motor
  • Mounting Type
    Special
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382105747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)