Motion
FSRM084811BF18

NICE BALL BEARINGS
FSRM084811BF18

Nice® Flanged Single Row Machined Radial Bearing - Straight Bore, 0.5000 in ID, 1.4950 in OD, 0.6875 in Width, Open, Without Snap Ring
MI ITEM #05235537
MFR #FSRM084811BF18
Your Price$23.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
FSRM084811BF18

Nice® Flanged Single Row Machined Radial Bearing - Straight Bore, 0.5000 in ID, 1.4950 in OD, 0.6875 in Width, Open, Without Snap Ring
MI ITEM #05235537
MFR #FSRM084811BF18

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$23.70/each(List $30.50)

Overview

Mfr description
FSRM084811BF18 NICE BRG
  • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS
  • They are hardned for maximum shock resistance.
  • Open Bearing design without seals or shields and are intended to be lubricated in place and periodically maintained
  • Round bore bearings are designed for mounting on round shafts.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Outside Ring Shape
    Flanged
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Flange Diameter
    1.6200 in
  • Internal Clearance
    C0
  • Precision Rating
    Unground
  • Seal Type
    Open
  • Finish Coating
    Zinc
  • Bearing Material
    GCr15 Steel
  • Cage Material
    No Cage
  • Inner Ring Width
    0.687 in
  • Max Rpm
    1500 rpm
  • Number Of Rows
    1
  • Outside Diameter Design
    Flanged
  • Series
    Nice®
  • Radial Dynamic Load Capacity
    1328 lbf
  • Manufacturer Catalog Number
    FSRM084811BF18
  • Additional Details
    FSRM084811BF18 - Unground, Full Complement, Zinc Plated Flanged Radial Ball Bearing
  • Manufacturer Upc Number
    637401450976
  • UPC_NO
    637401450976
  • Weight
    0.242 lbs
  • Features & Benefits
    • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS• They are hardned for maximum shock resistance. • Open Bearing design without seals or shields and are intended to be lubricated in place and periodically maintained • Round bore bearings are designed for mounting on round shafts.
  • Description
    FSRM084811BF18 NICE BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The FSRM084811BF18 is a 0.5000 in bore flanged single row machined radial bearing with 1.4950 in OD, 0.6875 in width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought