Motion
D2408-S10-X
USA Sealing Metric Bite Type Plug - 10 mm Tube, Steel
MI ITEM #05235640
MFR #D2408-S10-X
Your Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Metric Bite Type Plug - 10 mm Tube, Steel
MI ITEM #05235640
MFR #D2408-S10-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.80/each(List $9.39)

Overview

Mfr description
S10(M18X1.5) MBT PLUG BODY ONLY

Specifications

  • Adapter Type
    Metric Bite Type Plug
  • Tube Size
    10 mm
  • Material
    Steel
  • Hex Body
    19.0
  • Overall Length
    20.0
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought