Motion
9673SFXXL

MCR SAFETY
9673SFXXL

NXG® General Purpose Work Gloves - 2X-Large Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #05235646
MFR #9673SFXXL
List Price$5.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9673SFXXL

NXG® General Purpose Work Gloves - 2X-Large Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #05235646
MFR #9673SFXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.73/pr for your price

Overview

Mfr description
9673SFXXL 13 GAUGE BLUE NYLON SHELL,

Specifications

  • Glove Size
    XXL or Size 11
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Wing
  • Standards Met
    CE 4121
  • Coating Material
    Foam Nitrile
  • Product Line
    Memphis
  • Description Keyword
    Unlined
  • UPC_NO
    30451431374801

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text