Motion
RC200EZCR
Cam & Groove Fitting - 2 in Coupling Size, Stainless Steel Body, Coupler x Hose Shank
Mi Item #05235655
MFR #RC200EZCR
Price$142.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 2 in Coupling Size, Stainless Steel Body, Coupler x Hose Shank
Mi Item #05235655
MFR #RC200EZCR

Mfr description
RC200EZCR IND HOSE ENDS
  • King Crimp System provides a permanently attached cam and groove fitting when superior coupling retention is required
  • Made of 316 stainless steel
  • When used with King crimp sleeves and ferrules, creates assembly reliability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.03/each

Specifications

Details

  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Coupler x Hose Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)