Motion
SQS10

Emedco
SQS10

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-HOT, 1-3/4 in High, 2-1/2 in Wide
MI ITEM #05235691
MFR #SQS10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
SQS10

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-HOT, 1-3/4 in High, 2-1/2 in Wide
MI ITEM #05235691
MFR #SQS10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SQS10 DECAL C-HOT 1-3/4"X2-1/2"

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Machine & Equipment Safety
  • Message Or Symbol
    Message Only
  • Message
    CAUTION-HOT
  • Shape
    Rectangle
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on Yellow
  • Height
    1-3/4 in
  • Width
    2-1/2 in
  • Resistance Features
    Chemical Resistant
  • Standards Met
    OSHA
  • Message Header
    Caution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought