Motion
25491 OUTDOOR MASKING & STUCCO TAPE 5959 RED 48 MM X 41.1 M

3M
25491 OUTDOOR MASKING & STUCCO TAPE 5959 RED 48 MM X 41.1 M

Masking Tape - 41.10 m Long, 48 mm Wide, Red
MI ITEM #05235820
MFR #25491 OUTDOOR MASKING & STUCCO TAPE 5959 RED 48 MM X 41.1 M
List Price$57.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25491 OUTDOOR MASKING & STUCCO TAPE 5959 RED 48 MM X 41.1 M

Masking Tape - 41.10 m Long, 48 mm Wide, Red
MI ITEM #05235820
MFR #25491 OUTDOOR MASKING & STUCCO TAPE 5959 RED 48 MM X 41.1 M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.24/each for your price

Overview

Mfr description
25491 OUTDOOR MASKING & STUCCO TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with stucco and other coated exteriors
  • Removes cleanly for up to three months from even after UV exposure to sun and outdoor weathering
  • Sticks immediately and stays on for up to one year without deterioration
  • Strong water-resistant backing resists wear and light abrasion
  • Provides a tight, moisture-resistant seal in many containment situations
  • Conforms to irregular surfaces without lifting

Specifications

  • Backing Material
    Polyethylene,Cloth Scrim
  • Adhesive Material
    rubber
  • Length
    41.10 m
  • Width
    48 mm
  • Application
    Tilt - Up Precast Concrete
  • Color
    Red
  • Manufacturer Upc Number
    00051115254918
  • UPC_NO
    00051115254918
  • Weight
    0.842 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought