Motion
DNC-63-500-PPV-A

FESTO CORPORATION
DNC-63-500-PPV-A

DNC-63-500-PPV-A ISO Cylinder
MI ITEM #05235901
MFR #DNC-63-500-PPV-A
Price$627.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DNC-63-500-PPV-A

DNC-63-500-PPV-A ISO Cylinder
MI ITEM #05235901
MFR #DNC-63-500-PPV-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$627.82/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    PPV-A
  • Cylinder Type
    ISO
  • Magnet
    With Magnet
  • Product Type
    Locking Air Cylinders
  • Type
    Cylinder

Overview

Mfr description
163412 DNC-63-500-PPV-A CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought