Motion
TIGEAR-2 T-BUSH. 1-3/8" SIZE-26

DODGE
TIGEAR-2 T-BUSH. 1-3/8" SIZE-26

TIGEAR-2 T-BUSH. 1-3/8" SIZE-26
Mi Item #05235921
MFR #TIGEAR-2 T-BUSH. 1-3/8" SIZE-26
Price$313.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 T-BUSH. 1-3/8" SIZE-26

TIGEAR-2 T-BUSH. 1-3/8" SIZE-26
Mi Item #05235921
MFR #TIGEAR-2 T-BUSH. 1-3/8" SIZE-26

Mfr description
26TBUSH106 BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$313.55/each

Specifications

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Grip Tight Bushing
  • Product Type
    Speed Reducer Bushings
  • Screw Conveyor Compatible
    No
  • Suitable For Washdown Environment
    No
  • UPC_NO
    782475941001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)