Overview
Mfr description
FDT-30 EAR PLUG
- Patented dual material design
- FlexiFirm® stem is easy to grasp, ensures easy insertion into the ear canal
- SoftFlanges® create comfortable seal in the ear canal for superior comfort and protection
- Attached cord and metal stem ring easily detected by automated equipment
- Blue color provides high visibility in detection
- Cleans with soap and water, lasts for weeks
- Two sizes fine-tune fit for personal comfort and safety
Specifications
- Attachment TypeCorded
- Noise Reduction Rating Nrr25 dB
- Insertion MethodPush-In Stem
- Plug ShapeFlanged
- Plug ColorBlue
- Plug MaterialVinyl
- Product LineFusion®
- Band ColorBlue
- Cord ColorBlue
- Package Quantity100
- Standards MetANSI S3.19-1974, CSA Class AL, 29 CFR 1910.95 - OSHA
- Metal Detector GradeMetal-Detectable Plug
- UPC_NO033552011484
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data