Motion
IW375AP-3P

SIOUX TOOLS
IW375AP-3P

Air Impact Wrenche & Ratchet - 10 mm Drive Size, 0.2500 in Inlet, 100 ft-lbs Torque, 4000 rpm Max Speed
MI ITEM #05236393
MFR #IW375AP-3P
List Price$644.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
IW375AP-3P

Air Impact Wrenche & Ratchet - 10 mm Drive Size, 0.2500 in Inlet, 100 ft-lbs Torque, 4000 rpm Max Speed
MI ITEM #05236393
MFR #IW375AP-3P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$644.25/each for your price

Overview

Mfr description
IW375AP-3P IMPACT WRENCH 3/8" PIN RET.

Specifications

  • Drive Size
    10 mm
  • Inlet size
    0.2500 in
  • Torque
    100 ft-lbs
  • Maximum Speed
    4000 rpm
  • Blows per Minute
    5000 bpm
  • Overall Length
    8.5000 in
  • Product Types
    Impact Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text