Motion
QMMH18J307ST

TIMKEN
QMMH18J307ST

Hanger Roller Bearing Unit - Spherical Roller, 3-7/16 in Bore, 7.8800 in Length, Eccentric Lock, Non-Expansion (Fixed)
MI ITEM #05236450
MFR #QMMH18J307ST
Your Price$2,255.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMMH18J307ST

Hanger Roller Bearing Unit - Spherical Roller, 3-7/16 in Bore, 7.8800 in Length, Eccentric Lock, Non-Expansion (Fixed)
MI ITEM #05236450
MFR #QMMH18J307ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,255.19/each(List $2,818.99)

Overview

Mfr description
QMMH18J307ST BEARING
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications

Specifications

  • Bore Diameter
    3-7/16 in
  • Overall Length
    7.8800 in
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion (Fixed)
  • Type Of Bearing
    Spherical Roller
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Seal Type
    Teflon Seal
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450410304
  • Product Type
    Hanger Roller Bearing Units
  • Radial Dynamic Load Capacity
    79700 lbf
  • Radial Static Load Capacity
    87200 lbf
  • Series
    QMMH
  • UPC_NO
    883450410304
  • Weight
    37.954 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text