Motion
7000046752

3M
7000046752

Sanding Disc - 6 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #05236602
MFR #7000046752
Price$23.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046752

Sanding Disc - 6 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #05236602
MFR #7000046752

Mfr description
860710 6" 1/2 ID MED A/O BUFF HS-F
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength ˝Fluffy˝ (HS-F) Buff and Blend material delivers outstanding results for off-hand and automated finishing processes
  • Rigid, durable construction accomplishes edge breaking, deburring and finishing edges and welds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.95/each

Specifications

Dimensions

  • Arbor Size
    0.5000 in, 12.69 mm
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cleaning, Deburring, Finishing, Polishing, Satin finishing
  • Attachment Type
    Center Hole
  • Color
    Blue
  • Disc Attachment Type
    Center Hole
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    7000046752
  • Manufacturer Upc Number
    00051115325205
  • Material Application
    Brass, aluminum, bronze, chrome, nickel, pewter, plated plastics, stainless steel, steel
  • Max Rpm
    3600 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00051115325205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)