Motion
52294
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 20000 rpm
MI ITEM #05238546
MFR #52294
List Price$712.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 20000 rpm
MI ITEM #05238546
MFR #52294

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$712.14/each for your price

Overview

Mfr description
52294 7DEG OFFSET DIE GRINDER 20,000RPM

Specifications

  • Maximum Speed
    20000 rpm
  • Collet Size
    0.25 in
  • Accepts Grinding Wheel
    Yes
  • Variable Speed
    No
  • Air Consumption @ Load
    37.0 cfm
  • Throttle Style
    Lever Throttle
  • Overall Length
    8.13 in
  • Horsepower
    0.70 hp
  • Inlet size
    0.25 in
  • Tool Weight
    2.30 lbs
  • Overall Height
    5.13 in
  • Exhaust Type
    Rear
  • UPC_NO
    0616026522947
  • Air Inlet
    1/4 NPT
  • Handle Material
    Composite
  • Minimum Hose Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text