Specifications
Dimensions
- Bore Diameter0.5000 in
- Outside Diameter40 mm
- Overall Width12 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6203-2RLD8C3 BALL BRG
- Internal ClearanceC3
- Long DescriptionThe 6203-2RLD-8 C3 is a 0.5000 in bore radial/deep groove ball bearing with a 40 mm OD and 12 mm width, double sealed for long life.
- Manufacturer Catalog Number6203-2RLD-8 C3
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106985914
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)