Motion
VQ7-8-FHG-D-3A03

SMC CORP OF AMERICA
VQ7-8-FHG-D-3A03

ISO Standard Solenoid Valve - 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #05238606
MFR #VQ7-8-FHG-D-3A03
Price$174.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FHG-D-3A03

ISO Standard Solenoid Valve - 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #05238606
MFR #VQ7-8-FHG-D-3A03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$174.30/each

Specifications

Dimensions

  • Overall Height
    153 mm
  • Overall Length
    180.5 mm
  • Overall Width
    75 mm
  • Port Sizes
    3/8 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Flow Coefficient Cv Flow Factor Kv
    2.4 (A/B to EA/EB) Cv, 2.4 (P to A/B) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Push Type (Tool Required)
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 140 °F
  • Response Time
    45 ms
  • Seal Material
    Metal
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    10 (A/B to EA/EB) dm³/(s.bar), 10 (P to A/B) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981, JIS

Overview

Mfr description
VQ7-8-FHG-D-3A03

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought