Motion
C2216K

SKF
C2216K

Toroidal Roller Bearing - 80 mm Bore, 140 mm OD, 33 mm Width, Tapered 1:12, Open
MI ITEM #05238659
MFR #C2216K
Your Price$736.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C2216K

Toroidal Roller Bearing - 80 mm Bore, 140 mm OD, 33 mm Width, Tapered 1:12, Open
MI ITEM #05238659
MFR #C2216K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$736.82/each(List $884.18)

Overview

Mfr description
C2216K CARB BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
    80 mm
  • Outside Diameter
    140 mm
  • Overall Width
    33 mm
  • Closure Type
    Open
  • Operating Temperature Range
    392 °F
  • Max Rpm
    4300 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577759054
  • UPC_NO
    7316577759054
  • Product Type
    Toroidal Roller Bearings
  • Weight
    4.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text