Motion
G207KRR28
Farm Implement Bearing - Hex, 1.8050 in Bore, 3.0730 in OD, 1.6910 in Width, Double Sealed
MI ITEM #05239172
MFR #G207KRR28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Hex, 1.8050 in Bore, 3.0730 in OD, 1.6910 in Width, Double Sealed
MI ITEM #05239172
MFR #G207KRR28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G207KRR28-HX BULK

Specifications

  • Bore Type
    Hex
  • Bore Diameter
    1.8050 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Two Contact Shroud Seals
  • Description
    G207KRR28-HX BULK
  • Manufacturer Catalog Number
    G207KRR28
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.8050 in bore diameter, double sealed closure, 3.0730 in outside diameter, and 1.6910 in overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text