Motion
G300-C-SSCR
3 Global 316 Invest SS Fem Cplr x Hose Shank,
Mi Item #05239176
MFR #G300-C-SSCR
Price$199.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Global 316 Invest SS Fem Cplr x Hose Shank,
Mi Item #05239176
MFR #G300-C-SSCR

Mfr description
G300-C-SSCR IND HOSE ENDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.04/each

Specifications

Dimensions

  • Inside Diameter
    3.0000 in
  • Weight
    4.145 lbs

Details

  • Application
    Liquids
  • Body Material
    Investment Cast Stainless Steel
  • Coupling Connection Type
    Female Coupler
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Hose Shank
  • For Use With
    Liquids
  • Maximum Operating Pressure
    150 psi
  • Seal Material
    Nitrile Rubber
  • Style
    Coupler
  • Type
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)