Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool / Spa Square Flange Pump Motor - 3 hp, 1800 rpm, 1 ph, 230 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange Mount, Continuous Duty
MI ITEM #05239273
MFR #EVSJ3-NS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3 HP VARIABLE RPM EVSJ3-NS 230 V

Specifications

  • Motor Category
    Pool/Spa Square Flange Pump Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    56J
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Motor Poles
    4-pole
  • Frame Material
    Steel
  • Harmonization Code
    8501.40.6040
  • Weight
    44.44 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Description Keyword
    3 hp
  • Mounting Type
    C-Face Flange
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text