Motion
CA263-26A-400

SMC CORP OF AMERICA
CA263-26A-400

ASSY, PISTON ROD
Mi Item #05239575
MFR #CA263-26A-400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA263-26A-400

ASSY, PISTON ROD
Mi Item #05239575
MFR #CA263-26A-400

Mfr description
CA263-26A-400 ASSY, PISTON ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Cylinder Size
    63 mm
  • Stroke
    400 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CA2
  • Cylinder Type
    Metric
  • Made to Order
    Yes
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)