Motion
1825DU
Die & Mold Plain-Bearing - 18 mm Bore, 25 mm Length, Metal-Polymer Composite Material
Mi Item #05239657
MFR #1825DU
Price$5.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 18 mm Bore, 25 mm Length, Metal-Polymer Composite Material
Mi Item #05239657
MFR #1825DU

Mfr description
1825DU METAL-POLYMER - DU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.38/each

Specifications

Dimensions

  • Inside Diameter
    18 mm
  • Maximum P Value
    250 N/mm2;36259.4 psi
  • Outside Diameter
    20 mm
  • Overall Length
    25 mm
  • Overall Thickness
    1 mm
  • Thickness
    0.0394 in, 1 mm

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;Steel Backed;Split Type;RoHS Compliant;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DU Cylindrical Bush 18mm ID x 20mm OD x 25mm Width
  • Finish Coating
    Tin-Plated
  • Groove Type
    Plain Interior
  • Material
    Metal-Polymer Composite
  • Max Pressure
    250 N/mm2, 36259.4 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 3547, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)