Motion
288188

ANSELL
288188

HyFlex® 111678 Cut Resistant Gloves - Size 2X-Large/11, ANSI Cut Level A2, HPPE/Nylon/Spandex Liner
Mi Item #05239776
MFR #288188
Price$12.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
288188

HyFlex® 111678 Cut Resistant Gloves - Size 2X-Large/11, ANSI Cut Level A2, HPPE/Nylon/Spandex Liner
Mi Item #05239776
MFR #288188

Mfr description
288188 HYFLEX 11644 WHITE SIZE 11, 0
  • Enhanced cut protection, wear life, and comfort with a high level of dexterity
  • High dexterity with longer wear due to low palm weight and excellent abrasion resistance
  • Available in a broad range of sizes to fit all workers from 5-12 (XS-XXXL)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.24/pr

Specifications

Dimensions

  • Glove Size
    11, 2X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A5
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray / White
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Duty Type
    Medium Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    EN ISO B
  • Industry Use
    Automotive, Machinery and Equipment, Metal Fabrication
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE/Nylon/Spandex
  • Manufacturer Product Page
  • Manufacturer Upc Number
    20076490480176
  • Material
    Polyurethane
  • Technical Data Sheet
  • UPC_NO
    20076490480176
  • Washing Temperature
    104 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)