Motion
FLUKE-62 MAX

FLUKE ELECTRONICS
FLUKE-62 MAX

5065907 Infrared Thermometer, AA Battery, -20 to +1202 °F Range
Mi Item #05239796
MFR #FLUKE-62 MAX
Price$292.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-62 MAX

5065907 Infrared Thermometer, AA Battery, -20 to +1202 °F Range
Mi Item #05239796
MFR #FLUKE-62 MAX

Mfr description
FLUKE-62 MAX + IP54 IR THERMOMETER
  • Extremely rugged – 3-meter drop tested, IP54 for dust and moisture
  • Precise dual-lasers for more accurate, repeatable measurements
  • Provides up to a 12:1 Distance to spot ratio
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.94/each

Specifications

Dimensions

  • Weight
    0.56 lbs, 1.15

Details

  • Battery Type
    AA
  • Features & Benefits
    • Extremely rugged – 3-meter drop tested, IP54 for dust and moisture• Precise dual-lasers for more accurate, repeatable measurements• Provides up to a 12:1 Distance to spot ratio
  • Manufacturer Upc Number
    095969620215
  • Surface Temperature Range
    -20 to 1202 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)