Motion
VEBM3554-D
D-Sery Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #05241244
MFR #VEBM3554-D
Price$3,033.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-Sery Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #05241244
MFR #VEBM3554-D

Mfr description
VEBM3554-D1.5 1760 3PH 60 56C 3526M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,033.60/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    17.29 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    58 lbs

Details

  • Additional Details
    UL/CSA recognized and CE certified. Dodge “D” Series brakes are spring set, magnetically released power off type brakes flange mounted to the motor. Brakes are single phase with built-in rectifier to DC. Brakes have a manual release lever. Leads are brought to the motor conduit box for connecting to the motor leads (56-140 frames) or connecting separately (180-210 frames). 56-140 frames have low profile F3 top-mounted conduit box. D series brake motors can be universally mounted. Inverter ready. 143-145TY and 143-145TCY frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors.
  • Amps @ Voltage
    4.5 A @ 208 V; 4.4 A @ 230 V; 2.2 A @ 460 V
  • Applications
    Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.
  • Base RPM
    1770 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.50–4.40 / 2.20 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    D-Series Brake Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Brake Motors
  • Standards Met
    UR, CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    0
  • UPC_NO
    781568551370
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)