Specifications
Dimensions
- Rod Size12
- Stroke175
Details
- Installation Instructions
- Manufacturer Catalog
- Maximum Operating Pressure+0.7
- Minimum Operating Pressure+0.05
- Product TypeGuided Air Cylinders
- Proof Pressure+1.05
- SeriesCXS
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)