Motion
VQZ115-3LJ1-CP

SMC CORP OF AMERICA
VQZ115-3LJ1-CP

3 PORT BASE MOUNTED SOLENOID VALVE
MI ITEM #05241502
MFR #VQZ115-3LJ1-CP
List Price$25.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115-3LJ1-CP

3 PORT BASE MOUNTED SOLENOID VALVE
MI ITEM #05241502
MFR #VQZ115-3LJ1-CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.09/each for your price

Overview

Mfr description
VQZ115-3LJ1-CP VALVE, BASE MOUNT 110V

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    L Plug
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Manufacturer Product Page
  • Thread Standard
    Push to Connect
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text